Stainless Steel SHCS, PK25
- Mfr # 1-MS-14-55
- Zoro # G624971608
product price:Â
$
47.89
/pk of 25, $1.92/ea
Key Features
Type
Socket Head Cap Screw
Head Texture
Smooth
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Head Height
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-14-55
- Zoro #
- G624971608
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- System of Measurement
- Metric
- Drive Type
- Socket
Dimensions
- Head Height
- 14 mm
- Fastener Length
- 55 mm
- Drive Size
- 12 mm
- Head Diameter
- 21 mm
- Thread Size
- M14x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Thread Size M14x2.00, Fastener Length 55 mm, Head Height 14 mm, Head Diameter 21 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.