Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-14-60
- Zoro # G924971230
product price:Â
$
60.59
/pk of 25, $2.42/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-14-60
- Zoro #
- G924971230
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 14 mm
- Drive Size
- 12 mm
- Thread Size
- M14x2.00
- Head Diameter
- 21 mm
- Fastener Length
- 60 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Stainless Steel, Thread Size M14x2.00, Fastener Length 60 mm, Head Height 14 mm, Head Diameter 21 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.