Stainless Steel SHCS, PK25
- Mfr # 1-MS-16-60
- Zoro # G224970537
product price:Â
$
80.39
/pk of 25, $3.22/ea
Key Features
Head Diameter
24 mm
Thread Style
Fully Threaded
Special Features
Threadlocking
Material
Stainless Steel
Drive Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-16-60
- Zoro #
- G224970537
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Metric
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 24 mm
- Drive Size
- 14 mm
- Head Height
- 16 mm
- Fastener Length
- 60 mm
- Thread Size
- M16x2.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 60 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.