Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-4-80
- Zoro # G224970438
product price:Â
$
11.89
/pk of 25, $0.48/ea
Key Features
Resistance Properties
Corrosion-Resistant
Drive Size
3 mm
Head Texture
Smooth
Drive Type
Socket
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-4-80
- Zoro #
- G224970438
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
Dimensions
- Drive Size
- 3 mm
- Thread Size
- M4x0.70
- Head Height
- 4 mm
- Head Diameter
- 7 mm
- Fastener Length
- 80 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 80 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.