Stainless Steel SHCS, PK50
- Mfr # 1-S-1F-15
- Zoro # G624957664
product price:Â
$
15.49
/pk of 50, $0.31/ea
Key Features
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Head Height
0.073 in
Head Diameter
0.118 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-1F-15
- Zoro #
- G624957664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Fine
- Material
- Stainless Steel
Dimensions
- Head Height
- 0.073 in
- Head Diameter
- 0.118 in
- Fastener Length
- 5/32 in
- Drive Size
- 1/16 in
- Thread Size
- #1-72
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #1-72, Fastener Length 5/32 in, Head Height 0.073 in, Head Diameter 0.118 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.