Stainless Steel SHCS, PK25
- Mfr # 1-MS-8-150
- Zoro # G524972156
product price:Â
$
36.99
/pk of 25, $1.48/ea
Key Features
Type
Socket Head Cap Screw
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Thread Size
M8x1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-8-150
- Zoro #
- G524972156
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Metric
- Drive Type
- Socket
Dimensions
- Thread Size
- M8x1.25
- Drive Size
- 6 mm
- Head Height
- 8 mm
- Fastener Length
- 150 mm
- Head Diameter
- 13 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 150 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.