Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-MS-8-22
- Zoro # G224972104
product price:Â
$
9.99
/pk of 25, $0.40/ea
Key Features
Head Diameter
13 mm
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Thread Style
Fully Threaded
Fastener Length
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-8-22
- Zoro #
- G224972104
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Material
- Stainless Steel
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Head Diameter
- 13 mm
- Fastener Length
- 22 mm
- Head Height
- 8 mm
- Drive Size
- 6 mm
- Thread Size
- M8x1.25
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 22 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.