Stainless Steel SHCS, PK25
- Mfr # 1-MS-8-80
- Zoro # G424970993
product price:Â
$
15.79
/pk of 25, $0.63/ea
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Head Height
8 mm
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-8-80
- Zoro #
- G424970993
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 8 mm
- Fastener Length
- 80 mm
- Head Diameter
- 13 mm
- Drive Size
- 6 mm
- Thread Size
- M8x1.25
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 80 mm, Head Height 8 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.