Stainless Steel SHCS, PK25
- Mfr # 1-S-10C-275
- Zoro # G924956527
product price:Â
$
8.29
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.58
Key Features
Drive Size
5/32 in
Type
Socket Head Cap Screw
Special Features
Threadlocking
Material
Stainless Steel
Head Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10C-275
- Zoro #
- G924956527
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
Dimensions
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
- Fastener Length
- 2 3/4 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 2 3/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.