Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-10C-68
- Zoro # G224947461
product price:Â
$
2.89
/pk of 25, $0.12/ea
Sold in multiples of 4Â pks for
$11.56
Key Features
Thread Style
Fully Threaded
Head Height
0.19 in
System of Measurement
Inch
Material
Stainless Steel
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-10C-68
- Zoro #
- G224947461
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Stainless Steel
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Fastener Length
- 11/16 in
- Thread Size
- #10-24
- Head Diameter
- 0.312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 11/16 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.