Stainless Steel SHCS, PK25
- Mfr # 1-S-25C-300
- Zoro # G224954414
product price:Â
$
11.49
/pk of 25, $0.46/ea
Key Features
System of Measurement
Inch
Head Type
Low-Profile Standard
Head Diameter
0.375 in
Drive Size
3/16 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-300
- Zoro #
- G224954414
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
Dimensions
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Fastener Length
- 3 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.