Stainless Steel SHCS, PK25
- Mfr # 1-S-25F-100
- Zoro # G924943909
product price:Â
$
7.39
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Head Height
0.25 in
Special Features
Threadlocking
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-S-25F-100
- Zoro #
- G924943909
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.25 in
- Thread Size
- 1/4"-28
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
- Fastener Length
- 1 in
Details
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- System of Measurement
- Inch
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-28, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.