Stainless Steel SHCS, PK25
- Mfr # 1-S-31C-125
- Zoro # G624944282
product price:Â
$
7.79
/pk of 25, $0.31/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
Head Type
Low-Profile Standard
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Head Texture
Smooth
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-31C-125
- Zoro #
- G624944282
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Type
- Coarse
Dimensions
- Drive Size
- 1/4 in
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Head Height
- 0.312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.