Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-31C-137
- Zoro # G424957284
product price:Â
$
9.89
/pk of 25, $0.40/ea
Key Features
Drive Type
Socket
Head Height
0.312 in
System of Measurement
Inch
Thread Size
5/16"-18
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-31C-137
- Zoro #
- G424957284
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Head Diameter
- 0.469 in
- Fastener Length
- 1 3/8 in
- Drive Size
- 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 3/8 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.