Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-31C-25
- Zoro # G424956751
product price:Â
$
14.39
/pk of 25, $0.58/ea
Key Features
Head Height
0.312 in
Drive Type
Socket
Head Texture
Smooth
System of Measurement
Inch
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-31C-25
- Zoro #
- G424956751
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Texture
- Smooth
- System of Measurement
- Inch
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.312 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/4 in
- Fastener Length
- 1/4 in
- Head Diameter
- 0.469 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.