Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-37C-100
- Zoro # G924956152
product price:Â
$
10.29
/pk of 25, $0.41/ea
Key Features
Type
Socket Head Cap Screw
Material
Stainless Steel
Thread Type
Coarse
Drive Size
5/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-37C-100
- Zoro #
- G924956152
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.