Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-43F-137
- Zoro # G924957067
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Head Texture
Smooth
Fastener Length
1 3/8 in
Thread Type
Fine
Head Height
0.438 in
Thread Size
7/16"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-43F-137
- Zoro #
- G924957067
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 3/8 in
- Head Height
- 0.438 in
- Thread Size
- 7/16"-20
- Head Diameter
- 0.656 in
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-20, Fastener Length 1 3/8 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.