Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-4C-15
- Zoro # G224958900
product price:Â
$
7.59
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Head Texture
Smooth
Head Height
0.112 in
Thread Type
Coarse
Thread Size
#4-40
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-4C-15
- Zoro #
- G224958900
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
Dimensions
- Head Height
- 0.112 in
- Thread Size
- #4-40
- Fastener Length
- 5/32 in
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 5/32 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.