Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-250
- Zoro # G224953837
product price:Â
$
4.19
/pk of 25, $0.17/ea
Sold in multiples of 3Â pks for
$12.57
Key Features
Drive Size
7/64 in
Special Features
Threadlocking
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-250
- Zoro #
- G224953837
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Texture
- Smooth
- Material
- Stainless Steel
Dimensions
- Drive Size
- 7/64 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Fastener Length
- 2 1/2 in
- Head Height
- 0.138 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 2 1/2 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.