Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-28
- Zoro # G224953882
product price:Â
$
2.79
/pk of 25, $0.11/ea
Sold in multiples of 4Â pks for
$11.16
Key Features
Special Features
Threadlocking
Head Texture
Smooth
Head Height
0.138 in
Material
Stainless Steel
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-28
- Zoro #
- G224953882
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.138 in
- Thread Size
- #6-32
- Fastener Length
- 9/32 in
- Head Diameter
- 0.226 in
- Drive Size
- 7/64 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 9/32 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.