Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 1-S-6C-75
- Zoro # G924959627
product price:Â
$
6.39
/pk of 25, $0.26/ea
Sold in multiples of 2Â pks for
$12.78
Key Features
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Thread Type
Coarse
Drive Size
7/64 in
Fastener Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-6C-75
- Zoro #
- G924959627
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 7/64 in
- Fastener Length
- 3/4 in
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 3/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.