Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-10
- Zoro # G424972133
product price:Â
$
3.99
/pk of 25, $0.16/ea
Sold in multiples of 3Â pks for
$11.97
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
10 mm
Drive Size
5 mm
Special Features
Threadlocking
Head Height
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-10
- Zoro #
- G424972133
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
Dimensions
- Fastener Length
- 10 mm
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 10 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.