Stainless Steel SHCS, PK5
- Mfr # 31-SF-50C-400
- Zoro # G424949920
product price:Â
$
19.15
/pk of 5, $3.83/ea
Key Features
Drive Size
3/8 in
Thread Size
1/2"-13
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 7984, DIN 912
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-50C-400
- Zoro #
- G424949920
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Material
- Stainless Steel
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/8 in
- Thread Size
- 1/2"-13
- Head Height
- 0.5 in
- Fastener Length
- 4 in
- Head Diameter
- 0.75 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.