Stainless Steel SHCS, PK25
- Mfr # 2-MS-6-80
- Zoro # G924971377
product price:Â
$
13.49
/pk of 25, $0.54/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Type
Socket Head Cap Screw
Thread Type
Coarse
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-6-80
- Zoro #
- G924971377
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 5 mm
- Fastener Length
- 80 mm
- Head Diameter
- 10 mm
- Head Height
- 6 mm
- Thread Size
- M6x1.00
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M6x1.00, Fastener Length 80 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.