Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-S-10C-250
- Zoro # G424945441
product price:Â
$
9.19
/pk of 25, $0.37/ea
Sold in multiples of 2Â pks for
$18.38
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Fastener Length
2 1/2 in
System of Measurement
Inch
Head Height
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10C-250
- Zoro #
- G424945441
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Thread Size
- #10-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 2 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.