Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-S-10F-225
- Zoro # G224953462
product price:Â
$
11.39
/pk of 25, $0.46/ea
Key Features
Resistance Properties
Corrosion-Resistant
Thread Size
#10-32
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.312 in
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10F-225
- Zoro #
- G224953462
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Type
- Fine
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
- Head Height
- 0.19 in
- Fastener Length
- 2 1/4 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 2 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.