Stainless Steel SHCS, PK25
- Mfr # 2-S-10F-43
- Zoro # G124947349
product price:Â
$
4.15
/pk of 25, $0.17/ea
Sold in multiples of 3Â pks for
$12.45
Key Features
Thread Style
Fully Threaded
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Type
Socket Head Cap Screw
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10F-43
- Zoro #
- G124947349
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Fine
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 7/16 in
- Head Height
- 0.19 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 7/16 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.