Stainless Steel SHCS, PK25
- Mfr # 2-S-31C-225
- Zoro # G224955404
product price:Â
$
22.89
/pk of 25, $0.92/ea
Key Features
Resistance Properties
Corrosion-Resistant
Fastener Length
2 1/4 in
Special Features
Threadlocking
System of Measurement
Inch
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-31C-225
- Zoro #
- G224955404
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Head Diameter
- 0.469 in
- Drive Size
- 1/4 in
- Thread Size
- 5/16"-18
- Head Height
- 0.312 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 2 1/4 in, Head Height 0.312 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.