Stainless Steel SHCS, PK25
- Mfr # 31-S-3F-75
- Zoro # G124971542
product price:Â
$
5.89
/pk of 25, $0.24/ea
Sold in multiples of 2Â pks for
$11.78
Key Features
Dimensional Standards
DIN 7984, DIN 912
Type
Socket Head Cap Screw
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Thread Size
#3-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-3F-75
- Zoro #
- G124971542
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Thread Type
- Fine
- Special Features
- Threadlocking
- Drive Type
- Socket
- Head Texture
- Smooth
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
Dimensions
- Thread Size
- #3-56
- Fastener Length
- 3/4 in
- Drive Size
- 5/64 in
- Head Diameter
- 0.161 in
- Head Height
- 0.099 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Thread Size #3-56, Fastener Length 3/4 in, Head Height 0.099 in, Head Diameter 0.161 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.