Stainless Steel SHCS, PK25
- Mfr # 31-SF-25C-175
- Zoro # G124957034
product price:Â
$
10.99
/pk of 25, $0.44/ea
Key Features
Drive Type
Socket
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Head Texture
Smooth
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-SF-25C-175
- Zoro #
- G124957034
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
Details
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.