Stainless Steel SHCS, PK25
- Mfr # 37-S-10F-125
- Zoro # G424949227
product price:Â
$
20.99
/pk of 25, $0.84/ea
Key Features
Fastener Length
1 1/4 in
Head Height
0.19 in
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-10F-125
- Zoro #
- G424949227
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Thread Type
- Fine
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 1 1/4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.