Stainless Steel SHCS, PK25
- Mfr # 37-S-4C-18
- Zoro # G024955086
product price:Â
$
25.29
/pk of 25, $1.01/ea
Key Features
Head Diameter
0.183 in
Thread Style
Fully Threaded
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-4C-18
- Zoro #
- G024955086
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.183 in
- Head Height
- 0.112 in
- Drive Size
- 3/32 in
- Fastener Length
- 3/16 in
- Thread Size
- #4-40
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 3/16 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.