Stainless Steel SHCS, PK25
- Mfr # 37-S-6C-37
- Zoro # G224954261
product price:Â
$
14.19
/pk of 25, $0.57/ea
Key Features
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Head Height
0.138 in
System of Measurement
Inch
Head Diameter
0.226 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-6C-37
- Zoro #
- G224954261
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Drive Type
- Socket
Dimensions
- Head Height
- 0.138 in
- Head Diameter
- 0.226 in
- Fastener Length
- 3/8 in
- Drive Size
- 7/64 in
- Thread Size
- #6-32
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.