Stainless Steel SHCS, PK5
- Mfr # 1-S-50C-450
- Zoro # G024956762
product price:Â
$
13.99
/pk of 5, $2.80/ea
Key Features
Material
Stainless Steel
Drive Type
Socket
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Size
1/2"-13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-50C-450
- Zoro #
- G024956762
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Head Diameter
- 0.75 in
- Fastener Length
- 4 1/2 in
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 4 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.