Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-MS-16-40
- Zoro # G124970637
product price:Â
$
13.89
/pk of 5, $2.78/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Fastener Length
40 mm
Thread Type
Coarse
Head Height
16 mm
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-16-40
- Zoro #
- G124970637
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Drive Type
- Socket
- System of Measurement
- Metric
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 40 mm
- Head Height
- 16 mm
- Thread Size
- M16x2.00
- Head Diameter
- 24 mm
- Drive Size
- 14 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 40 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.