Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-S-10C-400
- Zoro # G024948897
product price:Â
$
21.15
/pk of 25, $0.85/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Fastener Length
4 in
Material
Stainless Steel
Special Features
Threadlocking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-10C-400
- Zoro #
- G024948897
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 4 in
- Drive Size
- 5/32 in
- Head Diameter
- 0.312 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-24, Fastener Length 4 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.