Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-S-50C-325
- Zoro # G924954028
product price:Â
$
17.29
/pk of 5, $3.46/ea
Key Features
Drive Type
Socket
Head Diameter
0.75 in
Type
Socket Head Cap Screw
Head Height
0.5 in
Dimensional Standards
DIN 7984, DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-50C-325
- Zoro #
- G924954028
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
Dimensions
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Fastener Length
- 3 1/4 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 3 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.