Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-S-50F-125
- Zoro # G124954132
product price:Â
$
11.99
/pk of 5, $2.40/ea
Key Features
Head Texture
Smooth
Head Diameter
0.75 in
Material
Stainless Steel
Fastener Length
1 1/4 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-50F-125
- Zoro #
- G124954132
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Material
- Stainless Steel
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Fine
Dimensions
- Head Diameter
- 0.75 in
- Fastener Length
- 1 1/4 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-20
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 1 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.