Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-S-50F-75
- Zoro # G124959335
product price:Â
$
8.79
/pk of 5, $1.76/ea
Sold in multiples of 2Â pks for
$17.58
Key Features
Head Diameter
0.75 in
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Head Height
0.5 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-50F-75
- Zoro #
- G124959335
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Thread Type
- Fine
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.75 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-20
- Fastener Length
- 3/4 in
- Drive Size
- 3/8 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-20, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.