Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 31-S-37C-525
- Zoro # G224971930
product price:Â
$
11.49
/pk of 5, $2.30/ea
Key Features
Material
Stainless Steel
Drive Size
5/16 in
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Fastener Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-37C-525
- Zoro #
- G224971930
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Drive Type
- Socket
- Special Features
- Threadlocking
Dimensions
- Drive Size
- 5/16 in
- Fastener Length
- 5 1/4 in
- Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 5 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.