Stainless Steel SHCS, PK5
- Mfr # 31-S-4C-250
- Zoro # G424971372
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
Drive Size
3/32 in
Type
Socket Head Cap Screw
Head Diameter
0.183 in
System of Measurement
Inch
Fastener Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-4C-250
- Zoro #
- G424971372
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 3/32 in
- Head Diameter
- 0.183 in
- Fastener Length
- 2 1/2 in
- Head Height
- 0.112 in
- Thread Size
- #4-40
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 2 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.