Stainless Steel SHCS, PK5
- Mfr # 31-SF-25C-400
- Zoro # G424942808
product price:Â
$
5.19
/pk of 5, $1.04/ea
Sold in multiples of 2Â pks for
$10.38
Key Features
Head Type
Low-Profile Standard
System of Measurement
Inch
Head Diameter
0.375 in
Special Features
Threadlocking
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SF-25C-400
- Zoro #
- G424942808
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Texture
- Smooth
Dimensions
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Drive Size
- 3/16 in
- Fastener Length
- 4 in
- Head Height
- 0.25 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.