Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 37-S-25C-250
- Zoro # G224959037
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
Head Diameter
0.375 in
System of Measurement
Inch
Thread Size
1/4"-20
Drive Type
Socket
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37-S-25C-250
- Zoro #
- G224959037
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Fastener Length
- 2 1/2 in
- Drive Size
- 3/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.