Stainless Steel SHCS, PK50
- Mfr # 1-MS-2.5-12
- Zoro # G424947780
product price:Â
$
3.19
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$9.57
Key Features
System of Measurement
Metric
Special Features
Threadlocking
Thread Style
Fully Threaded
Drive Size
2 mm
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-2.5-12
- Zoro #
- G424947780
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Material
- Stainless Steel
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2 mm
- Thread Size
- M2.5x0.45
- Fastener Length
- 12 mm
- Head Diameter
- 4.5 mm
- Head Height
- 2.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M2.5x0.45, Fastener Length 12 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.