Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-2.5-5
- Zoro # G424943300
product price:Â
$
3.15
/pk of 50, $0.06/ea
Sold in multiples of 4Â pks for
$12.60
Key Features
Drive Type
Socket
Head Type
Low-Profile Standard
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-2.5-5
- Zoro #
- G424943300
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Head Texture
- Smooth
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M2.5x0.45
- Head Diameter
- 4.5 mm
- Fastener Length
- 5 mm
- Head Height
- 2.5 mm
- Drive Size
- 2 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Thread Size M2.5x0.45, Fastener Length 5 mm, Head Height 2.5 mm, Head Diameter 4.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.