Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-3-16
- Zoro # G924971735
product price:Â
$
7.59
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Drive Size
2.5 mm
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
5.5 mm
Head Height
3 mm
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-3-16
- Zoro #
- G924971735
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Stainless Steel
- Special Features
- Threadlocking
- System of Measurement
- Metric
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 2.5 mm
- Head Diameter
- 5.5 mm
- Head Height
- 3 mm
- Thread Size
- M3x0.50
- Fastener Length
- 16 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M3x0.50, Fastener Length 16 mm, Head Height 3 mm, Head Diameter 5.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.