Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-MS-5-8
- Zoro # G424971822
product price:Â
$
7.49
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$14.98
Key Features
Head Height
5 mm
Thread Size
M5x0.80
Drive Size
4 mm
Resistance Properties
Corrosion-Resistant
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MS-5-8
- Zoro #
- G424971822
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Head Texture
- Smooth
- System of Measurement
- Metric
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5 mm
- Thread Size
- M5x0.80
- Drive Size
- 4 mm
- Fastener Length
- 8 mm
- Head Diameter
- 8.5 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 8 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.