Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-12
- Zoro # G124960997
product price:Â
$
11.59
/pk of 50, $0.23/ea
Key Features
Fastener Length
1/8 in
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Inch
Special Features
Threadlocking
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-0C-12
- Zoro #
- G124960997
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Type
- Coarse
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1/8 in
- Head Diameter
- 0.096 in
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Thread Size
- #0-80
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 1/8 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.