Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 1-S-0C-18
- Zoro # G924954653
product price:Â
$
11.69
/pk of 50, $0.23/ea
Key Features
Head Diameter
0.096 in
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Special Features
Threadlocking
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-0C-18
- Zoro #
- G924954653
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Thread Type
- Coarse
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.096 in
- Thread Size
- #0-80
- Head Height
- 0.06 in
- Drive Size
- 0.050 in
- Fastener Length
- 3/16 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #0-80, Fastener Length 3/16 in, Head Height 0.06 in, Head Diameter 0.096 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.