Stainless Steel SHCS, PK50
- Mfr # 1-S-25C-75
- Zoro # G224942381
product price:Â
$
12.79
/pk of 50, $0.26/ea
Key Features
Head Height
0.25 in
Head Texture
Smooth
Head Type
Low-Profile Standard
Thread Type
Coarse
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-S-25C-75
- Zoro #
- G224942381
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.